https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-HV-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODJ8aW1hZ2UvanBlZ3xhRFZrTDJnd1pTODVPRE0wTlRRME5ETXhNVE0wTDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5RFVrNWZTRlpmU0VSZlJrTmZNekF3ZURNd01DNXFjR2N8NDlkNTdhNTA1YzE3M2Q4MDFkNjI1MTQyODkyZTc0YzNjMmM0ZmRjNzVhYTgwYTgwZjkxYzIwZjU5ZDQ2ODNkZg
347093
Cam Follower and Track Roller - Stud Type
MCGILL
MCGILL
CCFH 1 7/8 SB
MCGILL MCGILL
Description
CCFH 1 7/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Cam Follower Bearing; 1-7/8" Roller Diameter; 1" Roller Width; Crowned Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Part #
2171512000
BDI #
347093
Details
120.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CCFH-1-7-8-SB/p/347093
Your Price
$ 120.52 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.472
EAN
0726166037123
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-14
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCFH 1-7/8 SB
Manufacturer Internal Number
2171512000
Weight / LBS
1.04
Long Description
Cam Follower Bearing; 1-7/8" Roller Diameter; 1" Roller Width; Crowned Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Roller Diameter
1.875 Inch | 47.625 Millimeter
Stud Diameter
1 Inch | 25.4 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh