![NART 20FR](/medias/INDIKOBRGXXX-23130010-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MjR8aW1hZ2UvanBlZ3xhRE0wTDJnellTOHhNREEyTnpFNE5qRTFOVFUxTUM5SlRrUkpTMDlDVWtkWVdGaGZNak14TXpBd01UQmZNekF3ZURNd01DNXFjR2N8ODk2MTEyM2U5ODQ5ZDBjNjA2N2NjZTIzMWJmNGZjYTBmZjIwNWNmMGY4ZDNjOTNjOWMwZTU5NzY1Zjg3MTI0ZA)
![NART 20FR](/medias/INDIKOBRGXXX-23130010-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MjR8aW1hZ2UvanBlZ3xhRE0wTDJnellTOHhNREEyTnpFNE5qRTFOVFUxTUM5SlRrUkpTMDlDVWtkWVdGaGZNak14TXpBd01UQmZNekF3ZURNd01DNXFjR2N8ODk2MTEyM2U5ODQ5ZDBjNjA2N2NjZTIzMWJmNGZjYTBmZjIwNWNmMGY4ZDNjOTNjOWMwZTU5NzY1Zjg3MTI0ZA)
23285100
Cam Follower and Track Roller - Yoke Type
IKO
IKO
NART 20FR
IKO IKO
Description
NART 20FR NEEDLE ROLLER BEARING ; 20MM ID X 47MM OD X 25MM W NON SEPARABLE
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
NART 20FR
BDI #
23285100
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NART-20FR/p/23285100
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.24
EAN
4549557070402
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 27700N Static Load Rating | 16500N Dynamic Load Rating
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.5313
Long Description
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Width
0.945 Inch | 24 Millimeter
Bore
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh