1087915
Cam Follower and Track Roller - Yoke Type
KOYO
KOYO
NATR10
KOYO KOYO
Description
NATR10 NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 15MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable
Part #
NATR10
BDI #
1087915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATR10/p/1087915
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.068
EAN
0605790192326
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.15
Long Description
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 15MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable
Roller Width
0.591 Inch | 15 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh