https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RR-101-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1OTZ8aW1hZ2UvanBlZ3xhRE5oTDJobE9TOHhNRFU0TnpJeU56QTJNak13TWk5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxKZk1UQXhYek13TUhnek1EQXVhbkJufDE3NjBhNmQxNjI3NDY4MGNhYzFlMTkxN2MyM2UzYmZjMmMyMjliMWI0ZWNiOWQ5NzE4ZjUwYmRmYTNhNTE0ZTE
https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RR-101-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1OTZ8aW1hZ2UvanBlZ3xhRE5oTDJobE9TOHhNRFU0TnpJeU56QTJNak13TWk5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxKZk1UQXhYek13TUhnek1EQXVhbkJufDE3NjBhNmQxNjI3NDY4MGNhYzFlMTkxN2MyM2UzYmZjMmMyMjliMWI0ZWNiOWQ5NzE4ZjUwYmRmYTNhNTE0ZTE
SCHEERER BEARING
SCHEERER BEARING
10743-SE
SCHEERER BEARING SCHEERER BEARING
Description
10743-SE CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 10-1/2" Bore; Straight; 16" Outside Diameter; 5-1/2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10743-SE
BDI #
21928351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/10743-SE/p/21928351
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
75.297
Product Group - BDI
B00234
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner/Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
Plain Inner and Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
166
Long Description
Cylindrical Roller Bearing; 10-1/2" Bore; Straight; 16" Outside Diameter; 5-1/2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner/Outer Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
10.5 Inch | 266.7 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Width
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

