https://www.bdiexpress.com/medias/INDNACBRGXXX-CR2-E50-FL-3RB1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1NXxpbWFnZS9qcGVnfGFEbGpMMmd3WWk4eE1EYzJPVEV5T0RBMk16QXdOaTlKVGtST1FVTkNVa2RZV0ZoZlExSXlYMFUxTUY5R1RGOHpVa0l4VWtKZk16QXdlRE13TUM1cWNHY3w0OWY1Y2VlY2QwMmU0YjNhZjI4ZGM2NDdlODIzNWQzYjU1NTYwNjMwMGIzMjVmNGJiMjhkNDllYTZkOWYyOTNk
https://www.bdiexpress.com/medias/INDNACBRGXXX-CR2-E50-FL-3RB1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1NXxpbWFnZS9qcGVnfGFEbGpMMmd3WWk4eE1EYzJPVEV5T0RBMk16QXdOaTlKVGtST1FVTkNVa2RZV0ZoZlExSXlYMFUxTUY5R1RGOHpVa0l4VWtKZk16QXdlRE13TUM1cWNHY3w0OWY1Y2VlY2QwMmU0YjNhZjI4ZGM2NDdlODIzNWQzYjU1NTYwNjMwMGIzMjVmNGJiMjhkNDllYTZkOWYyOTNk
NACHI
NACHI
E5034X NNTS1
NACHI NACHI
Description
E5034X NNTS1 SHEAVE BEARING
Cylindrical Roller Bearing; 170MM Bore; Straight; 260MM Outside Diameter; 122MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
E5034X NNTS1
BDI #
665424
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/E5034X-NNTS1/p/665424
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
22.424
EAN
4991893333145
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | with 2 Snap Ring Groove
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Long Description
Cylindrical Roller Bearing; 170MM Bore; Straight; 260MM Outside Diameter; 122MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
4.803 Inch | 122 Millimeter
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

