

NTN
NTN
M1015EAX
NTN NTN
Description
M1015EAX CYLINDRICAL ROLLER BRG (SMARTCATALOG)
Cylindrical Roller Bearing; 3.355" Bore; Straight Bore Profile; 4.528" Outside Diameter; 0.787" Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
M1015EAX
BDI #
25266846

Details
188.90200000000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M1015EAX/p/25266846
Your Price
$ 188.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171547
Weight / Kilogram
0
EAN
4547359908275
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Cylindrical Roller Bearing; 3.355" Bore; Straight Bore Profile; 4.528" Outside Diameter; 0.787" Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Width
0.787 Inch | 20 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Bore
3.355 Inch | 85.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh