https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk2OHxpbWFnZS9qcGVnfGFEQTVMMmc1WWk4eE1EYzJPVFkwT0RJeU1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWHpGU1FsTlFNbEpDWHpNd01IZ3pNREF1YW5CbnwwYWNjMWM2YzY0YjY2OTNiMTkyZjc1MTg2ZjdlMWIzNTZhMWFmZGViZDgwNTY4YTQ3MzZhNDg2NWFlNGM3NzVl
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk2OHxpbWFnZS9qcGVnfGFEQTVMMmc1WWk4eE1EYzJPVFkwT0RJeU1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWHpGU1FsTlFNbEpDWHpNd01IZ3pNREF1YW5CbnwwYWNjMWM2YzY0YjY2OTNiMTkyZjc1MTg2ZjdlMWIzNTZhMWFmZGViZDgwNTY4YTQ3MzZhNDg2NWFlNGM3NzVl
FAG
FAG
NUP2213-E-XL-M1-C3
FAG FAG
Description
NUP2213-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Cylindrical Roller Bearing; 65MM Bore; Straight; 120MM Outside Diameter; 31MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NUP2213-E-XL-M1-C3
BDI #
1165114
Details
571.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP2213-E-XL-M1-C3/p/1165114
Your Price
$ 571.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.64
EAN
4012801388870
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NUP2213E.M1.C3
Weight / LBS
3.616
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight; 120MM Outside Diameter; 31MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
1.22 Inch | 31 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

