IPTCI
IPTCI
NF 207
IPTCI IPTCI
Description
NF 207 BEARING HOUSING ; 4-BOLT FLANGE
Cylindrical Roller Bearing; 35MM Bore; 72MM OD; 17MM Wid
Part #
2101034285
BDI #
518434
Details
46.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/NF-207/p/518434
Your Price
$ 46.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.089
EAN
0080067563444
Product Group - BDI
M06110
Noun
Bearing
Product Detail
Cylindrical Roller Bearing
Product Specification
35MM Bore; 72MM OD; 17MM Wid
Long Description
Cylindrical Roller Bearing; 35MM Bore; 72MM OD; 17MM Wid

