https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-LH-EA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTl8aW1hZ2UvanBlZ3xhREUxTDJnM1pTOHhNRGcyTURJM05EY3hNall3Tmk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgweElYMFZCWHpNd01IZ3pNREF1YW5CbnxkODdlMzIwMzQzMzg4Y2I5NjZiMDdmYzAwZDgzNjZhYzZmOTEzZWMyOTkwMWJmYTc0OWRmZWRhZmRiNWY1YTEw
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-LH-EA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTl8aW1hZ2UvanBlZ3xhREUxTDJnM1pTOHhNRGcyTURJM05EY3hNall3Tmk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgweElYMFZCWHpNd01IZ3pNREF1YW5CbnxkODdlMzIwMzQzMzg4Y2I5NjZiMDdmYzAwZDgzNjZhYzZmOTEzZWMyOTkwMWJmYTc0OWRmZWRhZmRiNWY1YTEw
NSK
NSK
22320EAW507
NSK NSK
Description
22320EAW507 SPHERICAL ROLLER BEARING ; 100MM BOREX215MM ODX73MM W
Spherical Roller Bearing; 100MM Straight Bore; 215MM Outside Diameter; 73MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22320EAW507
BDI #
21734604
Details
1859.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22320EAW507/p/21734604
Your Price
$ 1,859.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
12.7
EAN
0029176819667
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
28.43963
Long Description
Spherical Roller Bearing; 100MM Straight Bore; 215MM Outside Diameter; 73MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
3.937 Inch | 100 Millimeter
Width
2.874 Inch | 73 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

