https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MnxpbWFnZS9qcGVnfGFERmpMMmhtWmk4eE1EYzJPVGc0T0RVd09UazRNaTlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8NTc3MGVkMWEwNTRkZjhiOTUzOGM4NjdmNWUxYWE0MWE0YTZkZTg5YzUxZTlmYmQyMjc0MTE4ODk2Y2FkZTlhZg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-STR-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1MnxpbWFnZS9qcGVnfGFERmpMMmhtWmk4eE1EYzJPVGc0T0RVd09UazRNaTlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDBKU1UxOVNURjh6TURCNE16QXdMbXB3Wnd8NTc3MGVkMWEwNTRkZjhiOTUzOGM4NjdmNWUxYWE0MWE0YTZkZTg5YzUxZTlmYmQyMjc0MTE4ODk2Y2FkZTlhZg
NTN
NTN
23030EMW33C3
NTN NTN
Description
23030EMW33C3 SPHR RLR BRG ; 150MMX225MMX56MM RND BORE
Spherical Roller Bearing; 150MM Straight Bore; 225MM Outside Diameter; 56MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23030EMW33C3
BDI #
1199494
Details
1654.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23030EMW33C3/p/1199494
Your Price
$ 1,654.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.65
EAN
3413520289331
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
16.865
Long Description
Spherical Roller Bearing; 150MM Straight Bore; 225MM Outside Diameter; 56MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
2.205 Inch | 56 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

