Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BRG26SS408 https://www.bdiexpress.com/medias/INDDODBRGXXX-SPHR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyNXxpbWFnZS9qcGVnfGFEQTVMMmhqTlM4eE1EZzFOakUzTnpBME1UUXpPQzlKVGtSRVQwUkNVa2RZV0ZoZlUxQklVbDh6TURCNE16QXdMbXB3Wnd8NWRmZDM4NWIxZjllNWUyY2YyMWNlY2ViODk4OWM4NGRhOGM0ZjMwMGZhZjA5ZTk1ZWRiNDQwOGNmODU5ZGFiNg
244119 Spherical Roller Bearings 

DODGE DODGE

BRG26SS408

Description

BRG26SS408 SPHERICAL ROLLER BRG ; NON RETURNABLE

Spherical Roller Bearing; Straight Bore; 4-1/2" Bore; 230MM Outside Diameter; 4.38" Width; Open Closure; Cast Iron Housing; Polyamide Cage; Uncoated

Part #

043409

BDI #
244119

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9505.87 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,505.87 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
14.894
EAN
0782475027033
Product Group - BDI
M06288
Noun
Bearing
Keyword String
Roller
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
32.84
Product Detail
Spherical Roller Bearing
Product Specification
Straight Bore; 4-1/2" Bore; 230MM Outside Diameter; 4.38" Width; Open Closure; Cast Iron Housing; Polyamide Cage; Uncoated
Long Description
Spherical Roller Bearing; Straight Bore; 4-1/2" Bore; 230MM Outside Diameter; 4.38" Width; Open Closure; Cast Iron Housing; Polyamide Cage; Uncoated