https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
21075-90021
TIMKEN TIMKEN
Description
21075-90021 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 21075; 3/4" Bore; 2-1/4" Outside Diameter; 1-15/16" Width; Double Row
Part #
21075-90021
BDI #
1312294
Details
3634.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/21075-90021/p/1312294
Your Price
$ 3,634.87 / each
$ 3,635.00 / each BDIExpress
$ 3,635.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.651
EAN
0053893253800
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
21075
Assembly Number
90021
Assembly Components
21075 (2) | 21226D (1) | X1S-21075 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
21075-90021
Weight / LBS
1.483
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 21075; 3/4" Bore; 2-1/4" Outside Diameter; 1-15/16" Width; Double Row
Assembly Width
1.938 Inch | 49.225 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
