Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23092-90010 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1318278 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

23092-90010

Description

23092-90010

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 23092; 15/16" Bore; 2-9/16" Outside Diameter; 7/8" Width; Single Row

Part #

23092-90010

BDI #
1318278

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1325.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,325.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.39
EAN
0053893206011
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
23092
Assembly Number
90010
Assembly Components
23092 (1) | 23256 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23092-90010
Weight / LBS
0.847
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 23092; 15/16" Bore; 2-9/16" Outside Diameter; 7/8" Width; Single Row
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Assembly Width
0.875 Inch | 22.225 Millimeter