https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
28158-90034
TIMKEN TIMKEN
Description
28158-90034 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP ASSY 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28158; 1.575" Bore; 3.151" Outside Diameter; 1-13/16" Width; Double Row
Part #
28158-90034
BDI #
1329823
Details
698.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/28158-90034/p/1329823
Your Price
$ 698.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.969
EAN
0053893230276
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28158
Assembly Number
90034
Assembly Components
28158 (2) | 28314XD (1) | X1S-28158 (1)
End Play
0.007
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28158-90034
Weight / LBS
2.236
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28158; 1.575" Bore; 3.151" Outside Diameter; 1-13/16" Width; Double Row
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.151 Inch | 80.035 Millimeter
Assembly Width
1.813 Inch | 46.05 Millimeter
