https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
28159-90079
TIMKEN TIMKEN
Description
28159-90079
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28159; 1.574" Bore; 3.151" Outside Diameter; 1-13/16" Width; Double Row
Part #
28159-90079
BDI #
1329841
Details
1927.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/28159-90079/p/1329841
Your Price
$ 1,927.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.993
EAN
0053893940342
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28159
Assembly Number
90079
Assembly Components
28159 (2) | 28318D (1) | X1S-28158 (1)
End Play
0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
28159-90079
Weight / LBS
2.189
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28159; 1.574" Bore; 3.151" Outside Diameter; 1-13/16" Width; Double Row
Outside Diameter
3.151 Inch | 80.035 Millimeter
Assembly Width
1.813 Inch | 46.05 Millimeter
Bore
1.574 Inch | 39.98 Millimeter
