Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 32208JP5
1185578 Tapered Roller Bearing Assemblies 

NSK NSK

32208JP5

Description

32208JP5 TAPERED ROLLER BEARING ; 40MM BOREX80MM ODX24.75MM W

Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32208; 40MM Bore; 80MM Outside Diameter; 24.75MM Width; Single Row

Part #

32208JP5

BDI #
1185578

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

235.87 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 235.87 / each
$ 236.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.508
EAN
0029176084027
Product Group - BDI
B04270
Precision Class
Class 5
Component
Assembly
Basic Number
32208
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32208JP5
Weight / LBS
1.208
Long Description
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 32208; 40MM Bore; 80MM Outside Diameter; 24.75MM Width; Single Row
Assembly Width
0.974 Inch | 24.75 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter