

NSK
NSK
32219J
NSK NSK
Description
32219J TAPERED ROLLER BEARING ; 95MM BOREX170MM ODX45.5MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32219; 95MM Bore; 170MM Outside Diameter; 45.5MM Width; Single Row
Part #
32219J
BDI #
1412724

Details
728.4263000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32219J/p/1412724
Your Price
$ 728.43 / each
$ 728.43 / each BDIExpress
$ 728.43 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.22
EAN
0029176011313
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32219
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
32219J
Weight / LBS
9.304
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32219; 95MM Bore; 170MM Outside Diameter; 45.5MM Width; Single Row
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.74 Inch | 95 Millimeter
Assembly Width
1.791 Inch | 45.5 Millimeter