Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32344 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-1RW-NEW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTh8aW1hZ2UvanBlZ3xhRFJsTDJnMU5DOHhNRGcyTURJMk5EWTROVFU1T0M5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVbGRmVGtWWFh6TXdNSGd6TURBdWFuQm58MDVhYzExMzcxYTMzNjQ0NGExZDM3Njk5MTE2ODM2OTJiZjQ1Nzg3MjI5N2NiNDFlZDNiMTBmM2YyYjY4MWRiYQ
24666907 Tapered Roller Bearing Assemblies 

NSK NSK

32344

Description

32344 TAPERED ROLLER BEARING ; 220MM BOREX460MM ODX154MM W

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32344; 220MM Bore; 460MM Outside Diameter; 154MM Width; Single Row

Part #

32344

BDI #
24666907

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

25184.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25,184.53 / each
$ 25,185.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
113.772
EAN
0029176953866
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32344
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
250.824
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32344; 220MM Bore; 460MM Outside Diameter; 154MM Width; Single Row
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Assembly Width
6.063 Inch | 154 Millimeter