https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-4SCN-2DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDZ8aW1hZ2UvanBlZ3xhREV6TDJoa05pOHhNRFU0TmpJeE16azNOREEwTmk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpKRVExQmZNekF3ZURNd01DNXFjR2N8NTVjYTFiZDlhOWYyMTUwYTNjMmVlNjRiZWYwOTQ2ZWFhZjUyMzk3NzQ2Nzc2ZDdmYjUxMTE0OWY1M2RmYTZlNw
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-4SCN-2DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDZ8aW1hZ2UvanBlZ3xhREV6TDJoa05pOHhNRFU0TmpJeE16azNOREEwTmk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpKRVExQmZNekF3ZURNd01DNXFjR2N8NTVjYTFiZDlhOWYyMTUwYTNjMmVlNjRiZWYwOTQ2ZWFhZjUyMzk3NzQ2Nzc2ZDdmYjUxMTE0OWY1M2RmYTZlNw
TIMKEN
TIMKEN
52387-90116
TIMKEN TIMKEN
Description
52387-90116 TAPERED ROLLER BEARING ASSY ; MULTI-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52387; 3-7/8" Bore; 6-3/8" Outside Diameter; 6-1/2" Width; Quadruple Row
Part #
52387-90116
BDI #
1345897
Details
4286.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/52387-90116/p/1345897
Your Price
$ 4,286.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.469
EAN
0053893332109
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
52387
Assembly Number
90116
Assembly Components
52387 (4) | 52637D (2) | X3S-52387 (2) | X5S-52387 (1) | Y7S-52637 (1)
End Play
0.012
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 2 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52387-90116
Weight / LBS
30.363
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 52387; 3-7/8" Bore; 6-3/8" Outside Diameter; 6-1/2" Width; Quadruple Row
Outside Diameter
6.375 Inch | 161.92 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter
