https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
TIMKEN
TIMKEN
685-908A1
TIMKEN TIMKEN
Description
685-908A1 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 685; 3-7/8" Bore; 6-5/8" Outside Diameter; 3-5/8" Width; Double Row
Part #
685-908A1
BDI #
1349634
Details
2321.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/685-908A1/p/1349634
Your Price
$ 2,321.62 / each
$ 2,322.00 / each BDIExpress
$ 2,322.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.87
EAN
0053893988122
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
685
Assembly Number
908A1
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 685; 3-7/8" Bore; 6-5/8" Outside Diameter; 3-5/8" Width; Double Row
Outside Diameter
6.625 Inch | 168.275 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
