Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

78214-99401 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
1351172 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

78214-99401

Description

78214-99401

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 78214; 2-1/8" Bore; 5.513" Outside Diameter; 1-7/16" Width; Single Row

Part #

78214-99401

BDI #
1351172

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893658773
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
78214
Assembly Components
78214 (1) | 78551 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
5.8
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 78214; 2-1/8" Bore; 5.513" Outside Diameter; 1-7/16" Width; Single Row
Outside Diameter
5.513 Inch | 140.03 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter
Bore
2.125 Inch | 53.98 Millimeter