https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
82550-90011
TIMKEN TIMKEN
Description
82550-90011 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82550; 5-1/2" Bore; 9-5/16" Outside Diameter; 5-3/16" Width; Double Row
Part #
82550-90011
BDI #
1351640
Details
7652.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/82550-90011/p/1351640
Your Price
$ 7,652.90 / each
$ 7,653.00 / each BDIExpress
$ 7,653.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
22.17
EAN
0053893411996
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
82550
Assembly Number
90011
Assembly Components
82550 (2) | 82932D (1) | X1S-82550 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82550-90011
Weight / LBS
48.826
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82550; 5-1/2" Bore; 9-5/16" Outside Diameter; 5-3/16" Width; Double Row
Outside Diameter
9.313 Inch | 236.55 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Assembly Width
5.188 Inch | 131.775 Millimeter
