https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
87750-90024
TIMKEN TIMKEN
Description
87750-90024 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 87750; 7-1/2" Bore; 11-1/8" Outside Diameter; 4-1/4" Width; Double Row
Part #
87750-90024
BDI #
1352071
Details
6863.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/87750-90024/p/1352071
Your Price
$ 6,863.92 / each
$ 6,864.00 / each BDIExpress
$ 6,864.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
19.883
EAN
0053893427003
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
87750
Assembly Number
90024
Assembly Components
87750 (2) | 87112D (1) | X1S-87750 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
87750-90024
Weight / LBS
46.034
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 87750; 7-1/2" Bore; 11-1/8" Outside Diameter; 4-1/4" Width; Double Row
Bore
7.5 Inch | 190.5 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter
Outside Diameter
11.125 Inch | 282.575 Millimeter
