https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
TIMKEN
TIMKEN
9378-902A2
TIMKEN TIMKEN
Description
9378-902A2 TAPERED ROLLER BEARING ; NON-RETURNABLE TWO-1-ROW ASSY 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9378; 3" Bore; 6-3/4" Outside Diameter; 2-1/32" Width; Single Row
Part #
9378-902A2
BDI #
1352587
Details
3509.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/9378-902A2/p/1352587
Your Price
$ 3,509.21 / each
$ 3,510.00 / each BDIExpress
$ 3,510.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.243
EAN
0053893986357
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
9378
Assembly Number
902A2
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 9378; 3" Bore; 6-3/4" Outside Diameter; 2-1/32" Width; Single Row
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
3 Inch | 76.2 Millimeter
Assembly Width
2.031 Inch | 51.587 Millimeter
