TIMKEN
TIMKEN
93800D-902A1
TIMKEN TIMKEN
Description
93800D-902A1 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93800; 8" Bore; 12-1/2" Outside Diameter; 4-7/8" Width; Double Row
Part #
93800D-902A1
BDI #
1352626
Details
18599.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/93800D-902A1/p/1352626
Your Price
$ 18,599.74 / each
$ 18,600.00 / each BDIExpress
$ 18,600.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
34.51
EAN
0053893390949
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
93800
Assembly Number
902A1
Assembly Components
93800D (1) | 93125 (2) | Y11S-93125 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
93800D-902A1
Weight / LBS
76.015
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 93800; 8" Bore; 12-1/2" Outside Diameter; 4-7/8" Width; Double Row
Assembly Width
4.875 Inch | 123.825 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Bore
8 Inch | 203.2 Millimeter
