https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
EE420651-90080
TIMKEN TIMKEN
Description
EE420651-90080 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE420651; 6-1/2" Bore; 14-1/2" Outside Diameter; 7-5/8" Width; Double Row
Part #
EE420651-90080
BDI #
1355166
Details
31984.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE420651-90080/p/1355166
Your Price
$ 31,984.59 / each
$ 31,985.00 / each BDIExpress
$ 31,985.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
93.949
EAN
0053893017402
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE420651
Assembly Number
90080
Assembly Components
EE420651 (2) | 421451CD (1) | X1S-420651 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE420651-90080
Weight / LBS
207.122
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE420651; 6-1/2" Bore; 14-1/2" Outside Diameter; 7-5/8" Width; Double Row
Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Assembly Width
7.625 Inch | 193.675 Millimeter
