TIMKEN
TIMKEN
H234649TD-90015
TIMKEN TIMKEN
Description
H234649TD-90015 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H234649; 6-1/2" Bore; 10-5/8" Outside Diameter; 5-3/4" Width; Double Row
Part #
H234649TD-90015
BDI #
1356684
Details
13736.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H234649TD-90015/p/1356684
Your Price
$ 13,736.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
36.3
EAN
0053893065694
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H234649
Assembly Number
90015
Assembly Components
H234649TD (1) | H234610 (2) | H234610EA (1)
End Play
0.036
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H234649TD-90015
Weight / LBS
79.956
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H234649; 6-1/2" Bore; 10-5/8" Outside Diameter; 5-3/4" Width; Double Row
Assembly Width
5.75 Inch | 146.05 Millimeter
Outside Diameter
10.625 Inch | 269.875 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
