https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
HH926749-90037
TIMKEN TIMKEN
Description
HH926749-90037 TAPERED ROLLER BEARING ; NON-RETURNABLE TWO-1-ROW ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926749; 4-3/4" Bore; 10-3/4" Outside Diameter; 6-1/2" Width; Double Row
Part #
HH926749-90037
BDI #
1357832
Details
10966.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH926749-90037/p/1357832
Your Price
$ 10,966.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
47.16
EAN
0053893713052
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH926749
Assembly Number
90037
Assembly Components
HH926749 (2) | HH926710 (2) | HH926710EB (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH926749-90037
Weight / LBS
103.865
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926749; 4-3/4" Bore; 10-3/4" Outside Diameter; 6-1/2" Width; Double Row
Bore
4.75 Inch | 120.65 Millimeter
Assembly Width
6.5 Inch | 165.1 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter
