Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM231148-902A5 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1358563 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM231148-902A5

Description

HM231148-902A5 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-SINGLE ROW ASSY

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM231148; 5-7/8" Bore; 9-1/2" Outside Diameter; 5-3/16" Width; Double Row

Part #

HM231148-902A5

BDI #
1358563

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10539.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,539.99 / each
$ 10,540.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.08
EAN
0013992357458
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM231148
Assembly Number
902A5
Assembly Components
HM231148 (2) | HM231116DC (1) | HM231149XA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Unground Cone Spacer | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM231148-902A5
Weight / LBS
46.42
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM231148; 5-7/8" Bore; 9-1/2" Outside Diameter; 5-3/16" Width; Double Row
Outside Diameter
9.5 Inch | 241.3 Millimeter
Bore
5.875 Inch | 149.225 Millimeter
Assembly Width
5.188 Inch | 131.775 Millimeter