https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
HM259048-902A3
TIMKEN TIMKEN
Description
HM259048-902A3 TR BEARINGS CUP ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM259048; 12-1/2" Bore; 17-5/8" Outside Diameter; 7-1/8" Width; Double Row
Part #
HM259048-902A3
BDI #
1358857
Details
37135.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM259048-902A3/p/1358857
Your Price
$ 37,135.62 / each
$ 37,136.00 / each BDIExpress
$ 37,136.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
83.79
EAN
0053893046648
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM259048
Assembly Number
902A3
Assembly Components
HM259048 (2) | HM259010CD (1) | HM259049XB (1)
End Play
0.04
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM259048-902A3
Weight / LBS
184.549
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM259048; 12-1/2" Bore; 17-5/8" Outside Diameter; 7-1/8" Width; Double Row
Bore
12.5 Inch | 317.5 Millimeter
Outside Diameter
17.625 Inch | 447.675 Millimeter
Assembly Width
7.125 Inch | 180.975 Millimeter
