Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM259048-902A4 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
1358858 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM259048-902A4

Description

HM259048-902A4 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM259048; 12-1/2" Bore; 17-5/8" Outside Diameter; 7-1/8" Width; Double Row

Part #

HM259048-902A4

BDI #
1358858

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

37135.62 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 37,135.62 / each
$ 37,136.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
83.785
EAN
0053893848341
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM259048
Assembly Number
902A4
Assembly Components
HM259048 (2) | HM259010CD (1) | HM259049XB (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM259048-902A4
Weight / LBS
184.549
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM259048; 12-1/2" Bore; 17-5/8" Outside Diameter; 7-1/8" Width; Double Row
Bore
12.5 Inch | 317.5 Millimeter
Assembly Width
7.125 Inch | 180.975 Millimeter
Outside Diameter
17.625 Inch | 447.675 Millimeter