https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-QR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3OTd8aW1hZ2UvanBlZ3xhR00wTDJneE55OHhNREl6TlRNM01UWTRNemczTUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOVJVbDh6TURCNE16QXdMbXB3Wnd8YjcyMmJiZWM4ODYyNWIwZDZlZTg1MDhiMzczNmY4OTE1NThmYzgxNTQ4ZWNiYzJiZDkxNzFkOWNmMDIxMzM0OA
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-QR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3OTd8aW1hZ2UvanBlZ3xhR00wTDJneE55OHhNREl6TlRNM01UWTRNemczTUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOVJVbDh6TURCNE16QXdMbXB3Wnd8YjcyMmJiZWM4ODYyNWIwZDZlZTg1MDhiMzczNmY4OTE1NThmYzgxNTQ4ZWNiYzJiZDkxNzFkOWNmMDIxMzM0OA
TIMKEN
TIMKEN
LM247748DW-90036
TIMKEN TIMKEN
Description
LM247748DW-90036 TAPERED ROLLER BEARING ; SINGLE ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM247748DW; 9-5/8" Bore; 12-7/8" Outside Diameter; 3-5/8" Width; Quadruple Row
Part #
LM247748DW-90036
BDI #
1364066
Details
20768.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM247748DW-90036/p/1364066
Your Price
$ 20,768.92 / each
$ 20,769.00 / each BDIExpress
$ 20,769.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
43.986
EAN
0053893816050
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM247748DW
Assembly Number
90036
Assembly Components
LM247748DW (2) | LM247710 (2) | LM247710D (1) | LM247710EA (2) | LM247748XA (1) | PACK-CRT690912 (1)
End Play
0.008
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
2 Double Cone | 2 Single Cup | Light Medium Duty | 1 Double Cup | 2 Cup Spacer | 1 Cone Spacer | 1 Assembly Tapered Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM247748DW; 9-5/8" Bore; 12-7/8" Outside Diameter; 3-5/8" Width; Quadruple Row
Outside Diameter
12.875 Inch | 327.025 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter
Bore
9.625 Inch | 244.475 Millimeter
