https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjh8aW1hZ2UvanBlZ3xhRGRoTDJoaU1TOHhNRGd5TVRRM056YzJNVEExTkM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYek13TUhnek1EQXVhbkJufGE0YWM2OTIxYTNmNWM4MWI2N2MwY2E0MTQyYzdiNjkyNmMxYTYyN2Y4MDRkOTk0OWZiMWE3NTRkNzhhNjZjZjg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjh8aW1hZ2UvanBlZ3xhRGRoTDJoaU1TOHhNRGd5TVRRM056YzJNVEExTkM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYek13TUhnek1EQXVhbkJufGE0YWM2OTIxYTNmNWM4MWI2N2MwY2E0MTQyYzdiNjkyNmMxYTYyN2Y4MDRkOTk0OWZiMWE3NTRkNzhhNjZjZjg
1364293
Tapered Roller Bearing Assemblies
TIMKEN
TIMKEN
LM29700LA-90029
TIMKEN TIMKEN
Description
LM29700LA-90029 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM29700LA; 1-1/2" Bore; 2-9/16" Outside Diameter; 1.42" Width; Double Row
Part #
LM29700LA-90029
BDI #
1364293
Details
242.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM29700LA-90029/p/1364293
Your Price
$ 242.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.491
EAN
0053893242095
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM29700LA
Assembly Number
9F029
Assembly Components
LM29748 (2) | LM29710 (2) | K106390R (1) | K106393R (1) | LM29700LA (2)
End Play
0.014
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty | With Duo-Face-Plus Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM29700LA-90029
Weight / LBS
1.131
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM29700LA; 1-1/2" Bore; 2-9/16" Outside Diameter; 1.42" Width; Double Row
Assembly Width
1.42 Inch | 36.068 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
