https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
M249732-90129
TIMKEN TIMKEN
Description
M249732-90129 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249732; 9" Bore; 14-1/8" Outside Diameter; 6" Width; Double Row
Part #
M249732-90129
BDI #
1365829
Details
15855.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M249732-90129/p/1365829
Your Price
$ 15,855.82 / each
$ 15,856.00 / each BDIExpress
$ 15,856.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
56.425
EAN
0053893170428
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M249732
Assembly Number
90129
Assembly Components
M249732 (2) | M249710CD (1) | M249732XA (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M249732-90129
Weight / LBS
106.637
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249732; 9" Bore; 14-1/8" Outside Diameter; 6" Width; Double Row
Bore
9 Inch | 228.6 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter
Assembly Width
6 Inch | 152.4 Millimeter
