Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M268749-90114 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1366064 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M268749-90114

Description

M268749-90114 TAPERED ROLLER BEARING ; DBL ROW ASSY 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M268749; 16-3/8" Bore; 23-1/4" Outside Diameter; 9-5/8" Width; Double Row

Part #

M268749-90114

BDI #
1366064

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

62301.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 62,301.61 / each
$ 62,302.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
205.07
EAN
0053893572758
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M268749
Assembly Number
90114
Assembly Components
M268749 (2) | M268710CD (1) | M268749XB (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M268749-90114
Weight / LBS
451.686
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M268749; 16-3/8" Bore; 23-1/4" Outside Diameter; 9-5/8" Width; Double Row
Bore
16.375 Inch | 415.925 Millimeter
Outside Diameter
23.25 Inch | 590.55 Millimeter
Assembly Width
9.625 Inch | 244.475 Millimeter