Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA439SW-90042 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1367376 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NA439SW-90042

Description

NA439SW-90042 TAPERED ROLLER BRG CONE ; PRECISION 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA439; 1-3/4" Bore; 4-3/4" Outside Diameter; 2-5/8" Width; Double Row

Part #

NA439SW-90042

BDI #
1367376

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3527.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,527.75 / each
$ 3,528.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.613
EAN
0053893033228
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA439
Assembly Number
90042
Assembly Components
NA439-SW (2) | T68976 (1) | T68977 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA439SW-90042
Weight / LBS
10.36
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA439; 1-3/4" Bore; 4-3/4" Outside Diameter; 2-5/8" Width; Double Row
Outside Diameter
4.75 Inch | 120.65 Millimeter
Assembly Width
2.625 Inch | 66.68 Millimeter
Bore
1.75 Inch | 44.45 Millimeter