Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA48686-90062 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0ODd8aW1hZ2UvanBlZ3xhRGxtTDJoaVpTOHhNRGd5TVRRM01URXdPVEUxTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFNUJYek13TUhnek1EQXVhbkJufDdjODZjZTEzNDQ3YjYwNTcwYmNmYTQ5MjIxZGQzZDkyMmU0YTdjYmRhNGJiNWRmNTJlODIzNjdlYmRiN2Y2ZTQ
1367485 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NA48686-90062

Description

NA48686-90062 TAPERED ROLLER BEARING ; NON RETURNABLE DBL CUP ASSY 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA48686; 5-5/8" Bore; 7-7/8" Outside Diameter; 3-11/16" Width; Double Row

Part #

NA48686-90062

BDI #
1367485

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3213.73 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,213.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.302
EAN
0053893315935
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA48686
Assembly Number
90062
Assembly Components
NA48686 (2) | 48620D (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA48686-90062
Weight / LBS
18.972
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA48686; 5-5/8" Bore; 7-7/8" Outside Diameter; 3-11/16" Width; Double Row
Bore
5.625 Inch | 142.875 Millimeter
Outside Diameter
7.875 Inch | 200.025 Millimeter
Assembly Width
3.688 Inch | 93.665 Millimeter