Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA558-90041 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0ODd8aW1hZ2UvanBlZ3xhRGxtTDJoaVpTOHhNRGd5TVRRM01URXdPVEUxTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFNUJYek13TUhnek1EQXVhbkJufDdjODZjZTEzNDQ3YjYwNTcwYmNmYTQ5MjIxZGQzZDkyMmU0YTdjYmRhNGJiNWRmNTJlODIzNjdlYmRiN2Y2ZTQ
1367526 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NA558-90041

Description

NA558-90041 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP ASSY 4-8OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA558; 2-3/8" Bore; 4-7/8" Outside Diameter; 3-1/8" Width; Double Row

Part #

NA558-90041

BDI #
1367526

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1419.34 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,419.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.31
EAN
0053893053950
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA558
Assembly Number
90041
Assembly Components
NA558 (2) | 552D (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA558-90041
Weight / LBS
9.692
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA558; 2-3/8" Bore; 4-7/8" Outside Diameter; 3-1/8" Width; Double Row
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
Assembly Width
3.125 Inch | 79.375 Millimeter