Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

492A https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNTB8aW1hZ2UvanBlZ3xhRGM1TDJnd1pDOHhNRFV3TnpVME5UQXhPRE01T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmVTBOUVh6TXdNSGd6TURBdWFuQm58MDUyOTUwZDQ2ZmM2M2U4NzVjMGZlNTQwZWNkNGViMGEwZWM4ZmUxMjVjNzBkMGIwZWM4NmU5ZTliODBiNDVhMw
797816 Tapered Roller Bearings 

RBC BEARINGS RBC BEARINGS

492A

Description

492A ; POR TYSON

Bearing Cup; 492A Basic Number; Standard Precision; 5-1/4" Outside Diameter; 7/8" Width; Single Row of Roller

Part #

492A

BDI #
797816

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.431
EAN
0637400533618
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
492A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; 492A Basic Number; Standard Precision; 5-1/4" Outside Diameter; 7/8" Width; Single Row of Roller
Outside Diameter
5.25 Inch | 133.35 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh