NTN
NTN
4T-27880
NTN NTN
Description
4T-27880 TAPERED RLR BRG CONE ; NON-RETURNABLE 1.5"X0.933"
Bearing Cone; 27880 Basic Number; Standard Precision; 1-1/2" Bore; 0.933" Width; Single Row of Roller
Part #
27880
BDI #
17141518
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-27880/p/17141518
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.35
EAN
4547359524888
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
27880
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 27880 Basic Number; Standard Precision; 1-1/2" Bore; 0.933" Width; Single Row of Roller
Bore
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.933 Inch | 23.698 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


