TIMKEN
TIMKEN
67989-3
TIMKEN TIMKEN
Description
67989-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 8-12 OD
Bearing Cone; 67989 #3 Basic Number; Class 3 Precision; 8-1/4" Bore; 1-13/16" Width; Single Row of Roller
Part #
67989-3
BDI #
1349527
Details
3864.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/67989-3/p/1349527
Your Price
$ 3,864.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.811
EAN
0053893377544
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
67989 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 67989 #3 Basic Number; Class 3 Precision; 8-1/4" Bore; 1-13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Bore
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


