TIMKEN
TIMKEN
82931-3
TIMKEN TIMKEN
Description
82931-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cup; 82931 #3 Basic Number; Class 3 Precision; 9-5/16" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
82931-3
BDI #
1351731
Details
2124.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/82931-3/p/1351731
Your Price
$ 2,124.89 / each
$ 2,125.00 / each BDIExpress
$ 2,125.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.044
EAN
0053893415833
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
82931 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 82931 #3 Basic Number; Class 3 Precision; 9-5/16" Outside Diameter; 1-3/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.313 Inch | 236.55 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


