TIMKEN
TIMKEN
88925-30038
TIMKEN TIMKEN
Description
88925-30038 TAPERED ROLLER BEARING CONE ; 9-1/4"BORE 1-15/16"WD
Bearing Cone; 88925 Basic Number; Class 3 Precision; 9-1/4" Bore; 1-15/16" Width; Single Row of Roller
Part #
88925-30038
BDI #
24974644
Details
8606.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/88925-30038/p/24974644
Your Price
$ 8,606.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.944
EAN
0053893387710
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
88925
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
15.776
Long Description
Bearing Cone; 88925 Basic Number; Class 3 Precision; 9-1/4" Bore; 1-15/16" Width; Single Row of Roller
Bore
9.25 Inch | 234.95 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


