TIMKEN
TIMKEN
DX229202-2
TIMKEN TIMKEN
Description
DX229202-2 TAPER ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cup; DX229202 Basic Number; Standard Precision; 19-1/4" Outside Diameter; 6-1/4" Width; Double Row of Roller
Part #
DX229202-2
BDI #
1354258
Details
20601.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/DX229202-2/p/1354258
Your Price
$ 20,601.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
34.73
EAN
0053893972978
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
DX229202
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
DX229202-2
Long Description
Bearing Double Cup; DX229202 Basic Number; Standard Precision; 19-1/4" Outside Diameter; 6-1/4" Width; Double Row of Roller
Outside Diameter
19.25 Inch | 488.95 Millimeter
Bore
0 Inch | 0 Millimeter
Width
6.25 Inch | 158.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


