TIMKEN
TIMKEN
EE736160-3
TIMKEN TIMKEN
Description
EE736160-3 TAPERED ROLLER BEARINGS CONE ; NON-RETURNABLE
Bearing Cone; EE736160 #3 Basic Number; Class 3 Precision; 16" Bore; 3-1/8" Width; Single Row of Roller
Part #
EE736160-3
BDI #
1355467
Details
37773.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE736160-3/p/1355467
Your Price
$ 37,773.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
61.17
EAN
0053893674384
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
EE736160 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE736160 #3 Basic Number; Class 3 Precision; 16" Bore; 3-1/8" Width; Single Row of Roller
Width
3.125 Inch | 79.375 Millimeter
Bore
16 Inch | 406.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


