TIMKEN
TIMKEN
HM220110Z-20573
TIMKEN TIMKEN
Description
HM220110Z-20573
Bearing Cup; HM220110Z-20573 Basic Number; Standard Precision; 6.18" Outside Diameter; 1.339" Width; Single Row of Roller
Part #
HM220110Z-20573
BDI #
1358492
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM220110Z-20573/p/1358492
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0053893348698
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM220110Z-20573
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HM220110Z-20573 Basic Number; Standard Precision; 6.18" Outside Diameter; 1.339" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.18 Inch | 156.972 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.339 Inch | 34.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


