

TIMKEN
TIMKEN
L163110-2
TIMKEN TIMKEN
Description
L163110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 1-7/8" WD
Bearing Cup; L163110 Basic Number; Standard Precision; 17-1/2" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
L163110-2
BDI #
1362408

Details
3403.223
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L163110-2/p/1362408
Your Price
$ 3,403.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.799
EAN
0053893504834
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L163110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L163110-2
Long Description
Bearing Cup; L163110 Basic Number; Standard Precision; 17-1/2" Outside Diameter; 1-7/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh