https://www.bdiexpress.com/medias/INDXXXXXXXXX-25181096-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMDB8aW1hZ2UvanBlZ3xhRFZsTDJnek15OHhNREk1TlRNeE1UWXpNRE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RFd09UWmZNekF3ZURNd01DNXFjR2N8NjA0ODhhYmE2NTk1YzlkMjcwNmEyNzkzZmVmMTI0ODY4MDE3YTM0MTUxZTcxNWY5OGE2NjdkZDAwZjcyOTZjOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25181096-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMDB8aW1hZ2UvanBlZ3xhRFZsTDJnek15OHhNREk1TlRNeE1UWXpNRE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RFd09UWmZNekF3ZURNd01DNXFjR2N8NjA0ODhhYmE2NTk1YzlkMjcwNmEyNzkzZmVmMTI0ODY4MDE3YTM0MTUxZTcxNWY5OGE2NjdkZDAwZjcyOTZjOQ
INA
INA
SX011824-A
INA INA
Description
SX011824-A CROSSED ROLLER BEARING ; NON-RETURNABLE
Crossed Roller Bearing; Single Row; 120MM Bore; 150MM Outside Diameter; 16MM Width; Steel Material
Part #
SX011824-A
BDI #
25181096
Details
3533.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/SX011824-A/p/25181096
Your Price
$ 3,533.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.696
EAN
4012802142334
Product Group - BDI
B04334
Harmonized Tariff Code
8482.10.80.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
1.7637
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 120MM Bore; 150MM Outside Diameter; 16MM Width; Steel Material
Long Description
Crossed Roller Bearing; Single Row; 120MM Bore; 150MM Outside Diameter; 16MM Width; Steel Material
