PRECISION BRAND PROD
PRECISION BRAND PROD
43900
PRECISION BRAND PROD PRECISION BRAND PROD
Description
43900 MELTING POT, 1 PINT (SMARTCATALOG)
Hot Melt Coating; Hot Melt Melting Pot; 1 Pint Capacity; Thermostatically Controlled, Round, Cast Aluminum Pot Assures Even Heat Distribution; Contains Cover, 6 Foot 3 Wire Grounded Cord, And Plug; Temperature Control Ranges From 150 To 450 Degrees F; Unit Is 115/120 Volt, 400 Watts; 3.5" Inside Diameter And 3" Inside Depth
Part #
43900
BDI #
27586277
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/43900/p/27586277
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
698158439003
Weight / US pound
5
Product Group - BDI
C00104
Noun
Coating
Keyword String
Hot Melt
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
43900
Product Detail
Hot Melt Coating
Product Specification
Hot Melt Melting Pot; 1 Pint Capacity
Long Description
Hot Melt Coating; Hot Melt Melting Pot; 1 Pint Capacity; Thermostatically Controlled, Round, Cast Aluminum Pot Assures Even Heat Distribution; Contains Cover, 6 Foot 3 Wire Grounded Cord, And Plug; Temperature Control Ranges From 150 To 450 Degrees F; Unit Is 115/120 Volt, 400 Watts; 3.5" Inside Diameter And 3" Inside Depth

