https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14355-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0NnxpbWFnZS9qcGVnfGFHRTBMMmc1WWk4eE1EYzJOems0TVRFeE56UTNNQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF6TlRWZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8ZWVmOWI1OWEzMzU3YjZkODhiNzdkODI0MzhhYjJiZmY4NThhZjVhN2VmYjEwODIzOTVhNzdkYjA4OGM0NTkzNQ
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14355-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0NnxpbWFnZS9qcGVnfGFHRTBMMmc1WWk4eE1EYzJOems0TVRFeE56UTNNQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF6TlRWZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8ZWVmOWI1OWEzMzU3YjZkODhiNzdkODI0MzhhYjJiZmY4NThhZjVhN2VmYjEwODIzOTVhNzdkYjA4OGM0NTkzNQ
DEVCON
DEVCON
14355
DEVCON DEVCON
Description
14355 EPOXY ; 2 TON 400ML CLEAR 12/CS
General Purpose Structural Adhesive; Heavy Duty Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Structural Environment | Electronic Component and Assembly; Amber; 400 Ml
Part #
14355
BDI #
17116714
Details
223.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/14355/p/17116714
Your Price
$ 223.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.643
EAN
0078143143557
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heavy Duty Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Structural Environment | Electronic Component and Assembly
Tradename
2 TON
Manufacturer's Description
Devcon 2 Ton Clear Epoxy
Color
Amber
Container Size value And um
400 Ml
Substrate Material
Ceramic | Concrete | Glass | Metal | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Room Temperature Cure | Cures Without Shrinking | Extremely Strong
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14355
Weight / LBS
1.417
Long Description
General Purpose Structural Adhesive; Heavy Duty Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Structural Environment | Electronic Component and Assembly; Amber; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

